Shop All Electrical Raceways
Quest Technology International
Wirehider Raceway - 1-1/2'', White, 4Ft, 24 Pieces Bulk Carton
Mfr # FWH-13414
Zoro # G606580156
product price: $7.49
/ea
Sold in multiples of 24 for $179.76
$179.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material UL94V-0 Plastic
- Length 48
- Width 1.5
- Height 0.687
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # FWH-13414
- Zoro # G606580156
- UPC # 85924100008
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 48 |
Width | 1.5 |
Height | 0.687 |
Details
Color | White |
Material | UL94V-0 Plastic |
Description
The WireHider Surface Mount Raceway was designed with both the professional and the DIY installer in mind. WireHider was designed to eliminate the problem of hard to install locations where the cable has a tendency to fall out, especially on ceiling runs. This raceway duct speeds up installation by enabling you to simply push the cables into its flexible center slit and it allows you to exit anywhere along the run without the concern of the cable falling out._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITIE Cable Tie, HeavyDuty, 24", 175 lb., Nat, PK25 (CT24-17525)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/4" Inside Diameter - 4' Long Stick - Blue (HS374-BL)
- SIEMENS Load Center, W0, 50A, 120/240V, Main Circuit Breaker, 1 Phase (W0408L1125SPA50)
- PANDUIT Lug Compression Connector, 350 Kcmil (LCA350-12-X)
- D-LINE Raceway, Half Round, TV Drop, 5 ft., White (US/5FT5025W/GR)
- ICC RACEWAY, 1.75inW X 1inH X 6ftL, WHITE (ICRWR13SWH)
- THE MAGNET SOURCE SMALL MAGNETIC CLIPS DS (08018)
- WIRE TRAK Hinged Wall Cord Cover Cable Raceway - 1" W x 0.5" H - 72"' Long - Paintable PVC - White 1Pc (PFOS1.3X1.3S)
- WIEGMANN Straight Wireway, NEMA 1, Length 5 Ft, Gray (HS445NK)
- PANDUIT Raceway, Series LD5, 8 ft., Off White (LD5IW8-A)
- SQUARE D Wireway, 4x4 In, Steel (LDB42KO)
- Quest Technology International Electrical Raceways