Shop All Electrical Raceways
Quest Technology International
Wirehider Cover Lid - 1/2'', White, 4Ft, Retail Single X 24
Mfr # FCL-21411
Zoro # G706580438
product price: $3.99
/ea
Sold in multiples of 24 for $95.76
$95.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material UL94V-0 Plastic
- Length 48
- Width 0.645
- Height 0.535
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # FCL-21411
- Zoro # G706580438
- UPC # 85924100031
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 48 |
Width | 0.645 |
Height | 0.535 |
Details
Color | White |
Material | UL94V-0 Plastic |
Description
The WireHider non-Metallic Surface Mount Raceway was designed to eliminate the problem of hard to install locations where the cable has a tendency to fall out, especially on ceiling runs. Cover lids are latex paintable, and can be used to give a profossionall finish to the installation in conjunction with WireHider accessories._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Bracket, Screw-On, Gry, 1-Gang, PK10 (T70SDB-X)
- LUTRON Lighting Dimmer Control, 120 to277V, Ivory (DVSTV-IV)
- SQUARE D Surge Protector, 3 Phase, 277/480V, 4 (SDSA4040)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, White (SNAP5362WTRA)
- SQUARE D Wireway 8 X 8 N1 Paint Closing Plate (LDB8CP)
- LEGRAND Cover Clip, Ivory, PVC, 40N2 Series, Clips (40N2F06V)
- PANDUIT Surface Raceway, LDPH10 Pwr Rated, 2-pc Latch, 1 FT (8 PACK), White (LDPH10WH8-A)
- PANDUIT Surface Raceway, 2-PC Latch, LDPH3 Power Rated, Off White, 1 ft (6 PACK) (LDPH3IW6-A)
- NVENT HOFFMAN Slip-On Cover Wiring Trough, 6inWx6inH (A6648RT)
- PANDUIT 6' Surface Raceway Channel, PVC, Ivory (LD5EI6-A)
- LEGRAND Mounting Strap, Ivory, Steel, Straps (V704)
- Quest Technology International Electrical Raceways