Shop All Electrical Raceways
Quest Technology International
Wirehider Cover Lid - 1'', White, 4Ft, 28 Pieces Bulk Carton
Mfr # FCL-22414
Zoro # G306580449
Sold in multiples of 28 for $82.60
$82.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material UL94V-0 Plastic
- Length 48
- Width 1.225
- Height 0.605
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Technology International
- MFR # FCL-22414
- Zoro # G306580449
- UPC # 87663000089
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 48 |
Width | 1.225 |
Height | 0.605 |
Details
Color | White |
Material | UL94V-0 Plastic |
Description
The WireHider non-Metallic Surface Mount Raceway was designed to eliminate the problem of hard to install locations where the cable has a tendency to fall out, especially on ceiling runs. Cover lids are latex paintable, and can be used to give a profossionall finish to the installation in conjunction with WireHider accessories._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2701)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: No (XTCE009B01T)
- HUBBELL 30A Twist-Lock Connector 4P 4W 120/208VAC BK/WT (HBL3433C)
- NVENT HOFFMAN Panel Kit, NOVAL Accessory, Steel (ANADFK)
- LEGRAND Flat Elbow, White, 40N2, Elbows (40N2F11WH)
- LEGRAND Raceway, Series 2400BD, 10 ft., Ivory (V2400BD)
- PANDUIT Raceway, Series LD5, 8 ft., Off White (LD5IW8-A)
- SWE-TECH 3C 1.25 inch Surface Mount Cable Raceway, Ivory, Ceiling Entry (FWT31R2-004IV)
- LEGRAND External Elbow, Gray, Steel, Elbows (G4018)
- LEGRAND Flat Elbow, 90 deg., Ivory, Steel, Elbows (V511)
- KABLE KONTROL Kable Kontrol® Hinged Wall Cord Cover Cable Raceway - 2.5" W x 0.875" H - 5' Length - Paintable PVC - White (WC9375)
- Quest Technology International Raceways