Shop All Electrical Raceways
Quest Technology International
Wirehider Cover Lid - 1'', Beige, 4Ft, 28 Pieces Bulk Carton
Mfr # FCL-22424
Zoro # G106580427
product price: $2.95
/ea
Sold in multiples of 28 for $82.60
$82.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material UL94V-0 Plastic
- Length 48
- Width 1.225
- Height 0.605
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # FCL-22424
- Zoro # G106580427
- UPC # 87663000091
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 48 |
Width | 1.225 |
Height | 0.605 |
Details
Color | Beige |
Material | UL94V-0 Plastic |
Description
The WireHider non-Metallic Surface Mount Raceway was designed to eliminate the problem of hard to install locations where the cable has a tendency to fall out, especially on ceiling runs. Cover lids are latex paintable, and can be used to give a profossionall finish to the installation in conjunction with WireHider accessories._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 1FT 30A 3-Prong L6-30P Locking Plug to 6-15/20 Outlet with 20A Breaker (L630CB620)
- ZORO SELECT 4 Wire Industrial Angle Straight Blade Plug 125/250VAC 50A (9452ANPB)
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 110 to 200A Amp Range, 600V AC/DC Volt Rating (RM60200-3CR)
- SCHNEIDER ELECTRIC Pilot Light Complete, Amber, LED (9001SKP38LYA9)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Cover Lid - 1'', White, 4Ft, 28 Pieces Bulk Carton (FCL-22414)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Raceway - 1/2'', Beige, 4Ft, Retail Single X 24 (FWH-11421)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Cover Lid - 1'', White, 4Ft, Retail Single X 24 (FCL-22411)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Raceway - 1/2'', White, 6Ft, 50 Pieces Bulk Carton (FWH-11614)
- QUEST TECHNOLOGY INTERNATIONAL Raceway On-A-Roll - 1/4'', Beige, 50 Ft (FWF-25521)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Cover Lid - 1-1/2'', Beige, 4Ft, 24 Pieces Bulk Carton (FCL-23424)
- LEGRAND Flat Elbow, 90 deg., Ivory, PVC, Elbows (PN10F11V)
- Quest Technology International Raceways