Shop All Electrical Raceways
Quest Technology International
Wirehider Cover Lid - 1-1/2'', White, 6Ft, 40 Pieces Bulk Carton
Mfr # FCL-23614
Zoro # G506580447
product price: $6.59
/ea
Sold in multiples of 40 for $263.60
$263.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material UL94V-0 Plastic
- Length 72
- Width 1.687
- Height 0.875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # FCL-23614
- Zoro # G506580447
- UPC # 87663000132
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 72 |
Width | 1.687 |
Height | 0.875 |
Details
Color | White |
Material | UL94V-0 Plastic |
Description
The WireHider non-Metallic Surface Mount Raceway was designed to eliminate the problem of hard to install locations where the cable has a tendency to fall out, especially on ceiling runs. Cover lids are latex paintable, and can be used to give a profossionall finish to the installation in conjunction with WireHider accessories._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Bar Ground 14 Terminals (GBK14P)
- REMKE Cord Grip, Alum, 1-1/2", 1.562-1.688, Size 6 (RSR-5627)
- SICK CABLE, YF2A14100VB3XLEAX (2096236)
- HONEYWELL 7616Br Crank Arm For Modutrol (7616BR)
- NVENT HOFFMAN Lay-In Wireway, 3 ft., 6inWx6inH, Steel (F66L36)
- LEGRAND Power Box, Ivory, Boxes (PSB1V)
- BLACK BOX Rackmount Cable Raceway 2U Double Sided - Horizontal (RMT107A)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS3X2LG6NM)
- WIRE TRAK Hinged Wall Cord Cover Cable Raceway - 1" W x 0.5" H - 72"' Long - Paintable PVC - White 1Pc (PFOS1.3X1.3S)
- SQUARE D Wireway, Square-Duct, 8 inch by 8 inch, 2 feet long, hinged cover, N1 paint, NEMA 1 (LDB82)
- LEGRAND Bushing, Ivory, Steel, 700 Series, Bushings (702)
- Quest Technology International Raceways