Shop All Electrical Raceways
Quest Technology International
Wirehider Cover Lid - 1-1/2'', Beige, 6Ft, 40 Pieces Bulk Carton
Mfr # FCL-23624
Zoro # G106580434
product price: $6.59
/ea
Sold in multiples of 40 for $263.60
$263.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material UL94V-0 Plastic
- Length 72
- Width 1.687
- Height 0.875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # FCL-23624
- Zoro # G106580434
- UPC # 87663000134
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 72 |
Width | 1.687 |
Height | 0.875 |
Details
Color | Beige |
Material | UL94V-0 Plastic |
Description
The WireHider non-Metallic Surface Mount Raceway was designed to eliminate the problem of hard to install locations where the cable has a tendency to fall out, especially on ceiling runs. Cover lids are latex paintable, and can be used to give a profossionall finish to the installation in conjunction with WireHider accessories._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Flasher, Alternating, 12 to 24V (44030)
- SQUARE D Panelboard Main Breaker Kit, QOB, 400A, Main Circuit Breaker (NQMB2Q14)
- TAYMAC Emt Lb Assembly, 2-1/2" (EALB250)
- EATON BUSSMANN Circuit Limiter, ANL Series, 80A, Fast-Acting, 32V AC, Bolt-On (ANL-80)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Raceway - 1'', White, 6Ft, 40 Pieces Bulk Carton (FWH-12614)
- QUEST TECHNOLOGY INTERNATIONAL Raceway On-A-Roll - 3/8'', Beige, 50 Ft (FWF-14521)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Raceway - 1/2'', White, 6Ft, 50 Pieces Bulk Carton (FWH-11614)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Raceway - 1/2'', Beige, 6Ft, 50 Pieces Bulk Carton (FWH-11624)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Cover Lid - 1-1/2'', Beige, 4Ft, 24 Pieces Bulk Carton (FCL-23424)
- QUEST TECHNOLOGY INTERNATIONAL Raceway On-A-Roll - 3/8'' Low-Profile, White, 50 Ft (FWF-38511)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Black, 6" x 6" x 1' (6-Pack), No Mounting Holes (FS6X4BL6NM)
- Quest Technology International Raceways