Shop All Voice & Data Outlets, Boxes, Faceplates
Quest Technology International
Wall Plate W/ Dual Usb Charging, White, Etl - Dual Std
Mfr # EPD-3028
Zoro # G406569900
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/Black
- Length 6.1
- Width 2.76
- Material ABS Plastic
- Height 1.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # EPD-3028
- Zoro # G406569900
- UPC # 80011805755
- Country of Origin China
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 6.1 |
Width | 2.76 |
Height | 1.4 |
Details
Color | White/Black |
Material | ABS Plastic |
Description
Quest offers sleek duplex and decor wall plates with USB charging. They are easy to install, simply remove the existing wall plate and replace it with the USB wall plate using the same screw. The USB wall plate will make electrical connections with the outlet automatically. No wiring required!_x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND 30A Locking Connector 2P 3W 125VAC L5-30R BK/WT (L530CGCM)
- NEXTGEN PS14W47CCV3 Watertight Rubber Housing Plug; 15A; 125V; Yellow (NE570242)
- MERSEN Power Distribution Block, 3 Poles, 250 to 310A Amp Range, 1000V AC/DC Volt Rating (MPDB67633)
- CANTEX Weatherproof Electrical Box, 36 cu in, FSC Box, 2 Gang, PVC (5133372)
- QUEST TECHNOLOGY INTERNATIONAL Keystone Wall Plate W/ Icon Slots & Tabs, White - 2 Port, Horizontal (NFP-6208)
- QUEST TECHNOLOGY INTERNATIONAL Bulk Cable Wall Plate - White, Single-Gang (VHT-8101)
- QUEST TECHNOLOGY INTERNATIONAL Keystone Wall Plate, Single-Gang - 4 Ports, White (NFP-1048)
- QUEST TECHNOLOGY INTERNATIONAL Oversized Keystone Wall Plate, Single-Gang - 2 Port, Lt Almond (NFP-5022)
- QUEST TECHNOLOGY INTERNATIONAL Decor Keystone Wall Plate, Single-Gang, White - 1-Port Insert (NFP-4108)
- QUEST TECHNOLOGY INTERNATIONAL Wall Plate Surface Mount Box, Single-Gang, White - 2" Deep (NFP-3005)
- LEVITON RJ JACK AND MODULE SURFACE MOUNT BOX W/ 6P4C, WH (4625A-24W)
- Quest Technology International Voice & Data Outlets, Boxes, Faceplates