Shop All Voice & Data Outlets, Boxes, Faceplates
Quest Technology International
Wall Plate Surface Mount Box, Single-Gang, White - 2" Deep
Mfr # NFP-3005
Zoro # G706569914
product price: $3.79
/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 2.76
- Width 2
- Material UL94V-0 Plastic
- Height 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # NFP-3005
- Zoro # G706569914
- UPC # 80011805732
- Country of Origin China
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 2.76 |
Width | 2 |
Height | 4.5 |
Details
Color | White |
Material | UL94V-0 Plastic |
Description
Quest offers wall plate surface mount boxes that are ideal for externally mounting where cutting through sheetrock is not possible. These items works well with WireHider raceway and accessories. Available in 1.5 and 2 inch depths._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Flush Indicator Light, Green, 120V (22NY52)
- EATON Push Button operator, 30 mm, Green (HT8ABG)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor Control Unit, 120to277V (CU300M)
- TR INDUSTRIAL MultiPurpose UV Cable Ties, 18, Natural, 50PK (TR88305N)
- QUEST TECHNOLOGY INTERNATIONAL Unloaded Keystone Surface Mount Box - 2-Port, White (NSB-5220)
- QUEST TECHNOLOGY INTERNATIONAL Cat6 Surface Mount Box, Rj45, 8P8C, White - Dual Ports (NSB-6130)
- QUEST TECHNOLOGY INTERNATIONAL Keystone Wall Plate, Single-Gang - 1 Port, Gray (NFP-1010)
- QUEST TECHNOLOGY INTERNATIONAL Wall Plate Surface Mount Box, Single-Gang, White - 1.5" Deep (NFP-3000)
- QUEST TECHNOLOGY INTERNATIONAL Cat6 Surface Mount Box, Rj45, 8P8C, White - Single Port (NSB-6120)
- QUEST TECHNOLOGY INTERNATIONAL Oversized Keystone Wall Plate, Single-Gang - Blank, White (NFP-5008)
- WAVENET CAT6A JACK BLUE 8P8C (6AKSJBL-S)
- Quest Technology International Voice & Data Outlets, Boxes, Faceplates