Shop All Voice & Data Outlets, Boxes, Faceplates
Quest Technology International
Unloaded Keystone Surface Mount Box - 6-Port, White
Mfr # NSB-5260
Zoro # G706569884
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 6.5
- Width 3.25
- Material ABS Plastic
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Technology International
- MFR # NSB-5260
- Zoro # G706569884
- UPC # 80011801524
- Country of Origin China
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 6.5 |
Width | 3.25 |
Height | 1 |
Details
Color | White |
Material | ABS Plastic |
Description
Quest offers an unloaded keystone version surface mount box, in 1, 2, 4 & 6-Port versions designed for slim-stye keystone jacks, and inserts.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Starter, 14A, 600V, 3P (2510FG6)
- PANDUIT 4" L Miniature Cable Tie NAT PK 100 (SG100M-C)
- EATON IEC Mini Control Relay2NO/2NC480VAC10A (XTRM10A22C)
- FLEX-STRUT Angle, Open, 45 deg., 4-Hole (FS-5145-45 E/G)
- ADAMAX Old Work Electrical Outlet Box for Residential and Light Commercial Remodel, 2 Gang 25cu In, 3PK (AG223R-3)
- PANDUIT 4-Port Screw Mount 106 Duplex Module (10 Pack), 10PK (NK4106MFEI)
- SWE-TECH 3C Decora Wall Plate Insert, White, 2 Hole for Keystone Jack (FWT302-2D-W)
- HUBBELL PREMISE WIRING Hubbell 2-Socket IFP Faceplate - 2 x Socket(s) - 1-gang - Office White (IFP12OW)
- LEVITON RJ JACK AND MODULE SURFACE MOUNT BOX W/ 6P4C, IV (4625A-24I)
- VIKING ELECTRONICS Weatherproof Box Red 9x12 (VE-9X12R-1P)
- MONOPRICE Surface Mount Box, Cat6, 2P, White (7093)
- Quest Technology International Voice & Data Outlets, Boxes, Faceplates