Shop All Voice & Data Outlets, Boxes, Faceplates
Quest Technology International
Unloaded Keystone Surface Mount Box - 4-Port, White
Mfr # NSB-5240
Zoro # G306569949
product price: $2.19
/ea
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 4
- Width 2.5
- Material ABS Plastic
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # NSB-5240
- Zoro # G306569949
- UPC # 80011801522
- Country of Origin China
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 4 |
Width | 2.5 |
Height | 1 |
Details
Color | White |
Material | ABS Plastic |
Description
Quest offers an unloaded keystone version surface mount box, in 1, 2, 4 & 6-Port versions designed for slim-stye keystone jacks, and inserts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Fitting, Wiring Box, 2 Gang, Steel, Round (S1PTBL)
- EATON BUSSMANN Automotive Fuse, SFE Series, 4A, 32V DC, Indicating, 5 PK (SFE-4)
- HUBBELL 30A Flanged Twist-Lock Receptacle 3P 4W 600VAC (HBL2746)
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT (TR-55128-05)
- QUEST TECHNOLOGY INTERNATIONAL Keystone Wall Plate, Single-Gang - Blank, Black (NFP-1001)
- QUEST TECHNOLOGY INTERNATIONAL Keystone Wall Plate, Single-Gang - Blank, White (NFP-1008)
- QUEST TECHNOLOGY INTERNATIONAL Keystone Wall Plate W/ Icon Slots & Tabs, White - 2 Port, Horizontal (NFP-6208)
- QUEST TECHNOLOGY INTERNATIONAL Telephone Surface Mount Box, Rj11, 6P4C, Single - Ivory (NTB-1401)
- QUEST TECHNOLOGY INTERNATIONAL Keystone Wall Plate, Single-Gang - 1 Port, Gray (NFP-1010)
- QUEST TECHNOLOGY INTERNATIONAL Unloaded Keystone Surface Mount Box - 1-Port, White (NSB-5210)
- HUBBELL PREMISE WIRING IStation Module, 2 Ports, Black, UNLD (IM2K1BK)
- Quest Technology International Voice & Data Outlets, Boxes, Faceplates