Shop All Stereo & Optical Audio Cables
Quest Technology International
Toslink Digital Audio 5.1 Cable - 6 Ft
Mfr # NFT-1006
Zoro # G606580583
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 6 ft
- Color Black
- Conductor Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Technology International
- MFR # NFT-1006
- Zoro # G606580583
- UPC # 80011803476
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Cable Length | 6 ft |
Details
Color | Black |
Conductor Material | PVC |
Description
Quest Toslink cables are ideal for making quality audio connections for various media components such as DVD, video games, and audio receivers.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXELL UR60 Cassette Tape (2 Pack) (109024)
- TRANSCENDENT Video Transmitter/Receiver, Channels 1 (VT-TR4VPK)
- UNIRISE USA This Mini Displayport Male To Displayport Male Cable Allows You To (MDPDP-15F-MM)
- ROCSTOR Displayport To Vga Adapter - 1 X Displ (Y10A102-B1)
- QUEST TECHNOLOGY INTERNATIONAL Toslink Digital Audio 5.1 Cable - 12 Ft (NFT-1012)
- QUEST TECHNOLOGY INTERNATIONAL 6'' Dual RCA (F) To 3.5 Stereo (M) Adapter Cable (VCA-7010)
- QUEST TECHNOLOGY INTERNATIONAL 6'' Dual RCA (M) To 3.5 Stereo (F) Adapter Cable (VCA-7070)
- QUEST TECHNOLOGY INTERNATIONAL 3.5 Stereo (M-M) Cable - 6 Ft (VCA-7106)
- MONOPRICE A/V Cable, Optical Toslink, 12ft (1448)
- MONOPRICE Select Series Displayport 1.2 Cable, 3ft. (13359)
- LUTRON Cable Jack, Single, Black (CA-CJ-BL)
- Quest Technology International Stereo & Optical Audio Cables