Shop All Stereo & Optical Audio Cables
Quest Technology International
Toslink Digital Audio 5.1 Cable - 3 Ft
Mfr # NFT-1003
Zoro # G306580104
product price: $7.29
/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3 ft
- Color Black
- Conductor Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # NFT-1003
- Zoro # G306580104
- UPC # 80011803475
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Cable Length | 3 ft |
Details
Color | Black |
Conductor Material | PVC |
Description
Quest Toslink cables are ideal for making quality audio connections for various media components such as DVD, video games, and audio receivers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC Panasonic: Panasonic CR2450 3V Lithium Battery, PK 5 (Pan-CR2450)
- IHIP Magnetic wireless Apple Watch charger (IHIP59)
- MOTOROLA Heavy Duty Headset, Push To Talk Yes (PMLN6853A)
- VARTA V350H 1.2V 350mAh Button Cell Battery 55635101501 (V350H)
- QUEST TECHNOLOGY INTERNATIONAL Toslink Digital Audio 5.1 Cable - 12 Ft (NFT-1012)
- QUEST TECHNOLOGY INTERNATIONAL 3.5 Stereo (M-M) Cable - 6 Ft (VCA-7106)
- QUEST TECHNOLOGY INTERNATIONAL 6'' Dual RCA (F) To 3.5 Stereo (M) Adapter Cable (VCA-7010)
- ACE PRODUCTS GROUP Ace Products Group PBS3R03 3 ft. Stereo Breakout Cable; 3.5 mm to Dual RCA (PBS3R03)
- WHOLESALE HOUSE BASS BLOCKER 0-2.8 kHz @ 4 OHMS PAC; - RED WIRE (BB5PR)
- RCA Coaxial Video Signal and Cable 1 Male to 2 Female Y-Adapter (AH25R)
- AUDIOVOX HDMI EXT Connector (DHDHE)
- Quest Technology International Stereo & Optical Audio Cables