Shop All Stereo & Optical Audio Cables
Quest Technology International
Toslink Digital Audio 5.1 Cable - 20 Ft
Mfr # NFT-1020
Zoro # G406580561
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 20 ft
- Color Black
- Conductor Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # NFT-1020
- Zoro # G406580561
- UPC # 80011805261
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Cable Length | 20 ft |
Details
Color | Black |
Conductor Material | PVC |
Description
Quest Toslink cables are ideal for making quality audio connections for various media components such as DVD, video games, and audio receivers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Epson Emp-52 Lamp & Housing (EMP-52 LAMP & HOUSING EPSON)
- POWER UP! GoBass Bluetooth Speaker (192-540903)
- REVO AMERICA Ultra HD 16 Channel 8TB NVR Surveillance System with 16 x 4 Megapixel Cameras (RU162B16G-8T)
- VITEK IP Bullet Camera, Fixed Lens, 8MP (VTC-TNB8RFEA-2)
- QUEST TECHNOLOGY INTERNATIONAL Toslink Digital Audio 5.1 Cable - 12 Ft (NFT-1012)
- QUEST TECHNOLOGY INTERNATIONAL 6'' Dual RCA (F) To 3.5 Stereo (M) Adapter Cable (VCA-7010)
- QUEST TECHNOLOGY INTERNATIONAL 3.5 Stereo (M-M) Cable - 6 Ft (VCA-7106)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Yellow, 3 ft. (HC6AY03)
- MONOPRICE Entegrade Series 1000FT Cat6A Plus 650MHz F/UTP Solid_ Flame-Retardant (30662)
- CMPLE CMPLE 696-N 16AWG Oxygen-Free Copper Speaker Wire Cable- 50ft (696-N)
- AXIOM MANUFACTURING Axiom High Speed Hdmi Type-A To Mini Hdmi Type-C Cable 10Ft (HDMIAMC10-AX)
- Quest Technology International Stereo & Optical Audio Cables