Shop All Voice & Data Outlets, Boxes, Faceplates
Quest Technology International
Telephone Surface Mount Box, Rj11, 6P4C, Single - Ivory
Mfr # NTB-1401
Zoro # G506580065
product price: $1.79
/ea
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Length 2
- Width 2
- Material ABS Plastic
- Height 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # NTB-1401
- Zoro # G506580065
- UPC # 80011800416
- Country of Origin Taiwan, Province of China
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 2 |
Width | 2 |
Height | 0.75 |
Details
Color | Ivory |
Material | ABS Plastic |
Description
Quest Technology offers these low profile biscuit blocks for telephone and fax installations. These are prewired to USOC standards and are available in white and ivory._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 3P 30A (8910DPA33V09)
- TRIPLETT Circuit Tracer Kit, 0 to 250V AC/DC, Case (3388)
- SPRINGER CONTROLS CO ABB Contact Block, 22mm, 1 NC, Faston Terminal (P9B-01FN)
- SQUARE D Contactor, Type LX multipole lightling, mechanically held, 30A, 6 pole, 600V, 110/120VAC 50/60Hz coil, NEMA 1 (8903LXG60V02R6)
- SWE-TECH 3C Recessed Media Box, White (FWT45-0010-WH)
- HUBBELL WIRING DEVICE-KELLEMS J-Load Media Outlet, 20A 125V Tamper Resistant Receptacle, 2-Port, Decorator Frame, Black (RJ62BKTR)
- ADAMAX Old Work Electrical Outlet Box for Residential and Light Commercial Remodel, 1 Gang 14cu In (AG114R)
- PANDUIT Surface Mount Box, Mini Com, 4 Port, White (CBX4WH-AY)
- PANDUIT 4-Port, Modular Furniture Faceplate (NK4MFBL)
- MURR ELEKTRONIK MODLINK MSDD FRAME SINGLE METAL, Nickeled/transparent (4000-68213-0000000)
- MONOPRICE Surface Mount Box, Cat5e, 2P, White (7091)
- Quest Technology International Voice & Data Outlets, Boxes, Faceplates