Shop All Communication Cables
Quest Technology International
Telephone Inline Coupler, Rj11, 6P4C, Cross-Wired - White
Mfr # NTC-1422
Zoro # G806602474
product price: $0.82
/ea
Sold in multiples of 11 for $9.02
$9.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spool Length 1.5
- Jacket Material ABS Plastic
- Wire Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # NTC-1422
- Zoro # G806602474
- UPC # 80011800426
- Country of Origin Taiwan, Province of China
- Category Communication Cables
Dimensions
Spool Length | 1.5 |
Details
Jacket Material | ABS Plastic |
Wire Color | White |
Description
Quest modular telephone couplers are cross-wired for telephone connectivity and may be used in any telephone and fax installation. They are available in both white and Ivory._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 3.9" L Miniature Cable Tie BL PK 100 (36J209)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 2) Toggle 2) Decorator, Ivory (P2262I)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2, 30kA (STFE03010N)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 100FT- White (HS3-100-100-WT)
- ERICSON 30A Locking Connector 4P 4W 120/208VAC L18-30R YL (2630-CW6P-AM)
- CAROL Tray Cable, Shielded, 22/2, 1000 Ft. (C0450A.41.10)
- MONOPRICE Speaker Wire 14AWG Cl2 4 Conductor, 250ft (4040)
- CAROL Data Cable, Plenum, 2 Wire, Natural, 1000ft (E2202S.41.86)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C4100A.30.10)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C0782A.41.10)
- CHAINFLEX Continuous Flexing Data Cable, .30in O.D. (CF211-02-03-02)
- Quest Technology International Communication Cables