Shop All Voice & Data Connectors
Quest Technology International
Telephone Inline Coupler, Rj11, 6P4C, Cross-Wired - Ivory
Mfr # NTC-1421
Zoro # G506580119
product price: $1.15
/ea
Sold in multiples of 8 for $9.20
$9.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Ivory
- Width 0.5
- Length 1.5
- Height 0.75
- Material ABS Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # NTC-1421
- Zoro # G506580119
- UPC # 80011800425
- Country of Origin China
- Category Voice & Data Connectors
Dimensions
Width | 0.5 |
Length | 1.5 |
Height | 0.75 |
Details
Color | Ivory |
Material | ABS Plastic |
Description
Quest modular telephone couplers are cross-wired for telephone connectivity and may be used in any telephone and fax installation. They are available in both white and Ivory._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 7A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGC-7-R)
- TELEMECANIQUE SENSORS Lmt Swtch Hd, Rllr Lvr Plngr, Top, 1.37 In (ZCKD21)
- MONOPRICE T Adapter 8P8C - 1F/2F (7294)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 600A, 600V AC, Non-Indicating (FRS-R-600)
- ALLEN TEL Cat 5e 110 Cross Connect Kit-300-Pair, C5 Connectors (GB300-C5-KIT)
- FINE CABLES Panel Mount Connector Cap for USB and RJ45 panel mount connectors, Quick Lock, Waterproof (ASICPICPC)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 5x0.34 gy UL/CSA 5m (7000-12241-2150500)
- KLEIN TOOLS Pass-Thru™ Modular Data Plugs, RJ45-CAT6A, UTP 200-Pack (VDV826-764)
- ALLEN TEL 3 Inch Cord T Adapter (AT464)
- MURR ELEKTRONIK SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 24V LED+Z-Diode PG9 (7000-29021-0000000)
- SWE-TECH 3C SC Connector, 50/125mOM3/OM4, blk Housing & Aqua Boot, Boot 900m/3.0mm-Corning 95-050-41-X Unicam (FWT31SC-31195)
- Quest Technology International Voice & Data Connectors