Shop All Communication Cables
Quest Technology International
Telephone Duplex Adapter, Rj11, 6P4C, Straight-Wired - White
Mfr # NTC-2422
Zoro # G206602548
product price: $1.29
/ea
Sold in multiples of 7 for $9.03
$9.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spool Length 1.5
- Jacket Material ABS Plastic
- Wire Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # NTC-2422
- Zoro # G206602548
- UPC # 80011800432
- Country of Origin Taiwan, Province of China
- Category Communication Cables
Dimensions
Spool Length | 1.5 |
Details
Jacket Material | ABS Plastic |
Wire Color | White |
Description
Quest modular telephone duplex adapters are straight-wired for splitting a telephone line into two telco devices and install directly into the telephone wallplate. They are available in both white and Ivory._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 175A, 700V AC, Non-Indicating (A70QS175-4)
- TECHFLEX Braided Sleeving, 8 ft., Black, (F6N0.75BK8)
- HALEX 3/4 In. Die Cast-Zinc Clamp Box Connector, 5PK (20512)
- PANDUIT 18.1" L Heavy Duty Cable Tie BK PK 50 (BT5LH-L0)
- QUEST TECHNOLOGY INTERNATIONAL Silver Satin Modular Cord, Rj11, Cross-Wired - 25 Ft (NCO-4125)
- QUEST TECHNOLOGY INTERNATIONAL Telephone Surface Mount Box, Rj11, 6P4C, Single - White (NTB-1402)
- QUEST TECHNOLOGY INTERNATIONAL Silver Satin Modular Cord, Rj11, Cross-Wired - 7 Ft (NCO-4107)
- QUEST TECHNOLOGY INTERNATIONAL 66 Wiring Block - Bridging Clips (100 Pack) (NCB-6010)
- IGUS Control Cable, PVC, 20 AWG, 12G, 50ft (CF130-05-12)
- CAROL Comm Cable, Riser, 18/6, 1000 Ft. (E1036S.41.10)
- CAROL Comm Cable, Riser, 22/2, 1000 Ft. (E1002S.30.10)
- Quest Technology International Communication Cables