Shop All Raceway Fittings
Quest Technology International
Tee Raceway Accessory - 1-1/2'', Beige, 12 Pk
Mfr # FTC-83424
Zoro # G006580015
product price: $2.99
/ea
Sold in multiples of 12 for $35.88
$35.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Beige
- Material UL94V-0 Plastic
- Length 8
- Width 5
- Height 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # FTC-83424
- Zoro # G006580015
- UPC # 87663000326
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 8 |
Width | 5 |
Height | 1.5 |
Details
Color | Beige |
Material | UL94V-0 Plastic |
Description
Premiere Raceway offers a complete selection of accessories that are designed for their WireHider, Raceway On-A-Roll and Latching Duct systems. These accessories are are made from UL listed UL94V0/5A fire retardent ABS material with UV stabilizer which prevents color fading. Accessories are available as couplers, inside corners, outside corners, right angles, ceiling drops, tees and endcaps for every configutration.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Aluminum Mechanical Lugnnector, Cndctr (T3A2-600N-EC)
- WHITE-RODGERS 24A06G-1 240V/24V Electric Heat (24A06G-1)
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 1" Insider Diameter - 50' Length - Black (FW100-50SP)
- POWER FIRST 2 ft. Indoor Extension Cord 14/3 Gauge OR/BK (52NY10)
- LEGRAND Device Box, Steel, Boxes (OFR48-4)
- HUBBELL WIRING DEVICE-KELLEMS Switch and Receptacle Box, Ivory (HBL5747IVA)
- GAMPAK Gampak 02-55085 Rigid Threaded Coupling 2 in. (3179165)
- LEGRAND Cover Clip, Ivory, PVC, PN10 Series, Clips (PN10F06V)
- HUBBELL WIRING DEVICE-KELLEMS Ceiling Adapter, White, PVC, Wall-Trak (PW2CACF)
- WIREMOLD Drop Ceiling Connector Fitting, White, PVC (2986-WH)
- WIEGMANN Wireway, Elbow, 45 Degree, 4x4 Sq In, Gray (L040445)
- Quest Technology International Raceways