Shop All VGA Connectors & Cables
Quest Technology International
SVGA Video Cable W/ Ferrite, Hd-15 - (M-M), 50 Ft
Mfr # NCC-9250
Zoro # G706580148
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conductor Material PVC Jacket
- Color Black
- Cable Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # NCC-9250
- Zoro # G706580148
- UPC # 80011803739
- Country of Origin China
- Category VGA Connectors & Cables
Dimensions
Cable Length | 50 ft |
Details
Conductor Material | PVC Jacket |
Color | Black |
Description
Quest offers a premium line of SVGA monitor cables. These cables are available as replacement cables or as SVGA extension cables._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILSON ELECTRONICS Pro Wideband Direction Antenna (311228)
- ADVANTECH Rs-232 To Rs-422/485 Converter, In-Line, Iso (BB-4WSD9OTB)
- MIGHTY MAX BATTERY 12 Volt 26 Ah T3 Terminal Rechargeable Sealed Lead Acid Battery (ML26-12)
- MIGHTY MAX BATTERY 12V 8Ah Battery Replaces BB BP7.5-12, BB HR8-12, HR9-12T2 - 6 Pack (ML8-12MP6111513391574)
- MONOPRICE CPU Cord Adapter, HD15(VGA) M/DVI-A F (2397)
- COMPREHENSIVE HR Pro Series VGA with Audio HD15 pin Plug to Jack Cables 100ft (VGA15P-P-100HR/A)
- ROCSTOR Mini Displayport To Vga Adapter - 1 X (Y10A104-W1)
- ROCSTOR Hdmi To Vga Converstor Adapter - 6 - Hd (Y10C120-B1)
- C2G 1.5Ft Rapidrun&Reg; Vga (Hd15) + 3.5Mm Flying Lead (60048)
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 10ft (87)
- MONOPRICE A/V Cable, Ultra Slim SVGA M/M, 50Ft (6365)
- Quest Technology International VGA Connectors & Cables