Shop All Splicing Connectors
Quest Technology International
Splicing Connector, 100 Pack - Ur, Red
Mfr # TBN-1002
Zoro # G606602414
Sold in multiples of 100 for $19.00
$19.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC/Brass
- Color Red
- Overall Length 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Technology International
- MFR # TBN-1002
- Zoro # G606602414
- UPC # 80011801918
- Country of Origin China
- Category Splicing Connectors
Dimensions
Overall Length | 0.75 |
Details
Material | PVC/Brass |
Color | Red |
Description
Quest offers color-coded splice connectors for joining multiple conductors in a voice and datacom wiring installation. Designed for termination of 22 to 26AWG wire, these splices can be easily crimped. Gel-filled Beanies are also available._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Surge Supressor, For 3RT2, S2 Contactors (3RT29361CC00)
- CONSTRUCTION ELECTRICAL PRODUCTS CE 6532UGMX, 30A U-Ground Mini Power Center (6532UGMX)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001SKR3B)
- SCHNEIDER ELECTRIC Backplane, Modicon X80, 8 slots, panel, mounitng plate or DIN rail mounting (BMXXBP0800)
- 3M Resin Comp Splice Kit, 1 to 2/0 AWG, 194F (85-12)
- MASTER APPLIANCE Butt Splice Connector Jar, 18-20 AWG, Red (11546)
- PANDUIT Parallel Splice, 14-12AWG, PK50 (PS12-L)
- MIDWEST FASTENER 16 WG to 14 WG Three-Way Butt Connectors 10PK (60851)
- PANDUIT Butt Splice Connector, 16 to 14 AWG, PK100 (BS14-C)
- CLEAR SEAL Butt Splice Connector, 8 AWG Clear, PK25 (37530-EC)
- TEMPO COMMUNICATIONS Splicer And Cleaver (915FS-KIT1)
- Quest Technology International Splicing Connectors