Shop All Wire Connectors
Quest Technology International
Sc/Sc Fiber Optic Adapter - (Simple) Multi-Mode, Plastic
Mfr # NFO-3023
Zoro # G406602409
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Height 0.3
- Width 0.75
- Length 1
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # NFO-3023
- Zoro # G406602409
- UPC # 80011800868
- Country of Origin Taiwan, Province of China
- Category Wire Connectors
Dimensions
Height | 0.3 |
Width | 0.75 |
Length | 1 |
Details
Color | Beige |
Material | Metal |
Description
Quest offers inline fiber optic SC female to SC female adapters. These pass thru adapters are available in both simplex and duplex.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Qline D, Type 4x, 82x80x85mm, Polycarbon (Q889PCD)
- CAROL 50 ft. 14/3 Extension Cord SJOW (06450.63.06L)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZE6-2RN)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 60A, 480V (HBL560P7W)
- QUEST TECHNOLOGY INTERNATIONAL F (Male) Connectors, 75 Ohm - Crimp-On W/ 1/2'' Ring, Rg-6 Quad (CFC-7125)
- QUEST TECHNOLOGY INTERNATIONAL St Fiber Optic Connector, (Simplex) Multi-Mode W/ Boot (NFO-3000)
- QUEST TECHNOLOGY INTERNATIONAL F Intra-Adapter, 75 Ohm - F (F) To Push-On F (M) (CAD-1090)
- QUEST TECHNOLOGY INTERNATIONAL F (Male) Compression Connectors, 75 Ohm - Rg-6 Quad, 50/Jar (COM-1306-50J)
- QUEST TECHNOLOGY INTERNATIONAL F Intra-Adapter, 75 Ohm - Right Angle F (M-F) (CAD-1100)
- PROSOURCE 40Pc Electrical Connectors Set (CP-403L)
- GARDNER BENDER Connector Blue Wire (19-089)
- Quest Technology International Wire Connectors & Disconnects