Shop All Wire Connectors
Quest Technology International
Sc Fiber Optic Connector - (Duplex) Multi-Mode W/ Boots
Mfr # NFO-3072
Zoro # G106602488
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Height 0.3
- Width 1
- Length 1.75
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # NFO-3072
- Zoro # G106602488
- Country of Origin China
- Category Wire Connectors
Dimensions
Height | 0.3 |
Width | 1 |
Length | 1.75 |
Details
Color | Beige |
Material | Metal |
Description
Quest offers epoxy style SC fiber connectors for optical cable assemblies.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1 in. x 25 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT100025FB)
- SIEMENS Auxiliary Contact Block, 3-60VUC (3RH29111NF02)
- SCHNEIDER ELECTRIC Fuse Holder, 30A Amp Range, 600V AC Volt Rating, 6 PK (DFCC2)
- MERSEN IEC NH Fuse Link, C22 Series, 125A, gG, 690V AC, Square (C228461)
- QUEST TECHNOLOGY INTERNATIONAL F Intra-Adapter, 75 Ohm - F (F) To Push-On F (M) (CAD-1090)
- QUEST TECHNOLOGY INTERNATIONAL F (Male) Connectors, 75 Ohm - Crimp-On W/ 1/2'' Ring, Rg-6 Quad (CFC-7125)
- QUEST TECHNOLOGY INTERNATIONAL F Intra-Adapter, 75 Ohm - Right Angle F (M-F) (CAD-1100)
- QUEST TECHNOLOGY INTERNATIONAL St Fiber Optic Connector, (Simplex) Multi-Mode W/ Boot (NFO-3000)
- QUEST TECHNOLOGY INTERNATIONAL F (Male) Compression Connectors, 75 Ohm - Rg-6 Quad, 50/Jar (COM-1306-50J)
- ANDERSON POWER PRODUCTS PP15/45 2-4 Pole Hardware Kit (115G1BK)
- QUICKCABLE Stud Extension, 3/8", PK50 (6029-050)
- Quest Technology International Wire Connectors