Shop All Strain Relief Connector
Quest Technology International
Rj45 Strain Relief Boots, 50 Pack - Yellow
Mfr # NMB-1005
Zoro # G306602479
Sold in multiples of 50 for $10.00
$10.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material - External Strain Relief PVC
- Length - Box to End of Connector 1.05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Technology International
- MFR # NMB-1005
- Zoro # G306602479
- UPC # 80011800293
- Country of Origin Taiwan, Province of China
- Category Strain Relief Connector
Dimensions
Length - Box to End of Connector | 1.05 |
Details
Color | Yellow |
Material - External Strain Relief | PVC |
Description
Quest Technology offers strain relief boots which are made of molded rubber for better conductor protection. A color coded selection available._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 100A, 250V (HBL3100P6W)
- ZORO SELECT 15A Midget Locking Connector 3P 3W 125/250VAC ML-3R (7484NC)
- WIREMOLD Poke-Thru Device (AV3CTCBK)
- ELECTRONIC SPECIALTIES Crocodile Clip Set (142-4)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Brown (SHC1024CR)
- RACO Liquid Tight Connector, 1/2in., Silver (3702-6)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812 (RSR-213)
- ABB Liquid Tight Connector, 1 in., Silver (2942AL)
- ABB 2521, .5 IN CORD CONNECTOR .250-.375 RANG, PK 25 (2521)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Orchid (SHC1038ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Orchid (SHC1042)
- Quest Technology International Cord Grips