Shop All Strain Relief Connector
Quest Technology International
Rj45 Strain Relief Boots, 50 Pack - White
Mfr # NMB-1008
Zoro # G306602424
Sold in multiples of 50 for $10.00
$10.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material - External Strain Relief PVC
- Length - Box to End of Connector 1.05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Technology International
- MFR # NMB-1008
- Zoro # G306602424
- UPC # 80011800295
- Country of Origin Taiwan, Province of China
- Category Strain Relief Connector
Dimensions
Length - Box to End of Connector | 1.05 |
Details
Color | White |
Material - External Strain Relief | PVC |
Description
Quest Technology offers strain relief boots which are made of molded rubber for better conductor protection. A color coded selection available._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 70A, 250V AC, Non-Indicating (FLNR070)
- GARDNER BENDER Coaxial Cable Staple, White 7/16", PK50 (PR-50)
- IGUS Control Cable, PVC, 18 AWG, 18G, 100ft (CF130-07-18)
- ANDERSON POWER PRODUCTS SB350 CON 3/0 BULK (916BK)
- APPLETON ELECTRIC Cable Connector, 3/4 In, Straight, Silver (TC075079)
- REMKE Cord Grip, Alum, 90 deg., 1-1/2", 1.00-1.125 (RSR-9518)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Brown (SHC1040)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG7, Straight, Black (SECP7BA)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750 (RSR-212)
- RACO Cord Connector, 2-3/4" L, 1/2" Conduit (3794-3)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG7 (LNP7B)
- Quest Technology International Cord Grips