Shop All Strain Relief Connector
Quest Technology International
Rj45 Strain Relief Boots, 50 Pack - Orange
Mfr # NMB-1010
Zoro # G506602415
Sold in multiples of 50 for $10.00
$10.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material - External Strain Relief PVC
- Length - Box to End of Connector 1.05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Technology International
- MFR # NMB-1010
- Zoro # G506602415
- UPC # 80011800297
- Country of Origin Taiwan, Province of China
- Category Strain Relief Connector
Dimensions
Length - Box to End of Connector | 1.05 |
Details
Color | Orange |
Material - External Strain Relief | PVC |
Description
Quest Technology offers strain relief boots which are made of molded rubber for better conductor protection. A color coded selection available._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 2 Pole, 120/240V AC, A Curve (QO250GFI)
- LEVITON GFCI OUTLT W/SWTCH WHT (C22-SFSW1-00W)
- HONEYWELL At150F1030 50Va Transformer (AT150F1030)
- UNIRISE USA Power Cord C14-C19 15Amp 250V Sjt 14/3 A (PWCD-C14C19-15A-05F-RED)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1054)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Black (SHC1010)
- APPLETON ELECTRIC Cable Connector, 3/4 In, Straight, Silver (TMC2075075NB)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Blue (SHC1023ZP)
- REMKE Cord Grip, Alum, 1/2" NPT, .312-.375 (RSR-1006)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, 2" L, Nylon (SEC75GALN)
- REMKE Cord Grip, Alum, 1" NPT, 1.00-1.125, Size 5 (RSR-3518)
- Quest Technology International Strain Relief Connector