Shop All Strain Relief Connector
Quest Technology International
Rj45 Strain Relief Boots, 50 Pack - Gray
Mfr # NMB-1009
Zoro # G506602484
Sold in multiples of 50 for $10.00
$10.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material - External Strain Relief PVC
- Length - Box to End of Connector 1.05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Technology International
- MFR # NMB-1009
- Zoro # G506602484
- UPC # 80011800296
- Country of Origin Taiwan, Province of China
- Category Strain Relief Connector
Dimensions
Length - Box to End of Connector | 1.05 |
Details
Color | Gray |
Material - External Strain Relief | PVC |
Description
Quest Technology offers strain relief boots which are made of molded rubber for better conductor protection. A color coded selection available._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Trim front, I-Line Panelboard, HCP, surface mount, 4 pcs, 42in W x 59in H (HCW59TS)
- RACO Electrical Box, 16.5 cu in, Wall Box, 1 Gang, Steel, Rectangular (671)
- GE Thermal Unit, 5.72 to 6.39A (CR123C630A)
- SUPERIOR ELECTRIC 9 Feet 14 AWG SOOW 2 Wire 125 Volt NEMA 1-15P Electrical Cord (EC142V6)
- QUEST TECHNOLOGY INTERNATIONAL Rj45 Strain Relief Boots, 50 Pack - Blue (NMB-1002)
- QUEST TECHNOLOGY INTERNATIONAL Rj45 Strain Relief Boots, 50 Pack - Black (NMB-1001)
- QUEST TECHNOLOGY INTERNATIONAL Rj45 Strain Relief Boots, 50 Pack - White (NMB-1008)
- QUEST TECHNOLOGY INTERNATIONAL Rj45 Strain Relief Boots, 50 Pack - Red (NMB-1003)
- QUEST TECHNOLOGY INTERNATIONAL Rj45 Strain Relief Boots, 50 Pack - Orange (NMB-1010)
- KIPP Cable Screw Hygienic Design M16X1, 5X9, H=21, Sw=20, Stainless Steel Bright, Comp:Tpu (K1453.16150)
- APPLETON ELECTRIC Cable Connector, 2 in., Straight, Silver (TC200174)
- Quest Technology International Cord Grips