Shop All Strain Relief Connector
Quest Technology International
Rj45 Strain Relief Boots, 50 Pack - Black
Mfr # NMB-1001
Zoro # G206602463
Sold in multiples of 50 for $10.00
$10.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material - External Strain Relief PVC
- Length - Box to End of Connector 1.05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Technology International
- MFR # NMB-1001
- Zoro # G206602463
- UPC # 80011800290
- Country of Origin Taiwan, Province of China
- Category Strain Relief Connector
Dimensions
Length - Box to End of Connector | 1.05 |
Details
Color | Black |
Material - External Strain Relief | PVC |
Description
Quest Technology offers strain relief boots which are made of molded rubber for better conductor protection. A color coded selection available._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Wireable valve connector (E12224)
- ERICSON Plug Nema L5-20, Perma-Grip Indust. Grad (2310-PG)
- EATON BUSSMANN Automotive Fuse Kit, ATC Series, 8 Fuses Included 10 A to 40 A, Not Rated (BP/ATC-AH8-RPP)
- STRUTHERS-DUNN Mercury Contactor, 3PST, 60A, 240VAC (M60AAA-240VAC)
- QUEST TECHNOLOGY INTERNATIONAL Rj45 Strain Relief Boots, 50 Pack - Red (NMB-1003)
- QUEST TECHNOLOGY INTERNATIONAL Rj45 Strain Relief Boots, 50 Pack - Orange (NMB-1010)
- QUEST TECHNOLOGY INTERNATIONAL Rj45 Strain Relief Boots, 50 Pack - White (NMB-1008)
- QUEST TECHNOLOGY INTERNATIONAL Rj45 Strain Relief Boots, 50 Pack - Blue (NMB-1002)
- QUEST TECHNOLOGY INTERNATIONAL Rj45 Strain Relief Boots, 50 Pack - Gray (NMB-1009)
- APPLETON ELECTRIC Cable Connector, 1/2 in., Straight, Silver (2016A2F0505)
- ABB Cable Connector, 1-1/4 In, Straight (TCF125-109AL)
- Quest Technology International Cord Grips