Shop All Keyboard and Mouse Trays & Covers
Quest Technology International
Rj45 Plug Saver Repair Clips - 25 Pack, Red
Mfr # NMS-8003
Zoro # G806602481
Sold in multiples of 25 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material - External Strain Relief ABS Plastic
- Length - Box to End of Connector 0.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Technology International
- MFR # NMS-8003
- Zoro # G806602481
- UPC # 80011805560
- Country of Origin Taiwan, Province of China
- Category Keyboard and Mouse Trays & Covers
Dimensions
Length - Box to End of Connector | 0.3 |
Details
Color | Red |
Material - External Strain Relief | ABS Plastic |
Description
Don't throw away your damaged patch cord! Use Quest's patented RJ45 Plug Saver Repair Clips. Just snap onto the broken RJ45 modular plug, and slide forward until it snaps in next to tab base._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROMEX 10 AWG 2 Conductor Nonmetallic Building Cable 600V OR (28829021)
- ELECTRIDUCT Wire Guard, White, PVC, 3 ft L, 2 13/16" W (SR-WG-300-3-WT)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97542)
- TY-RAP 11.4" L Cable Tie NAT PK 100 (TY5253M)
- RACO Cord Connector, Silver, 2-3/8" L, Iron (3793-1)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG7, Straight, Black (SECP7BA)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Ylw (NHC1037ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1052)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Gray (HJ1059GPK25)
- REMKE Cord Grip, Steel, 3/4" NPT, .562-.625 (RSRS-210)
- L.H. DOTTIE L.H. Dottie 1'' Steel Strain Relief Connector (Gray Grommet), 5PK (SR100C950)
- Quest Technology International Keyboard and Mouse Trays & Covers