Shop All Strain Relief Connector
Quest Technology International
Rj45 Plug Saver Repair Clips - 25 Pack, Blue
Mfr # NMS-8002
Zoro # G006602496
product price: $0.33
/ea
Sold in multiples of 25 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material - External Strain Relief ABS Plastic
- Length - Box to End of Connector 0.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # NMS-8002
- Zoro # G006602496
- UPC # 80011805559
- Country of Origin Taiwan, Province of China
- Category Strain Relief Connector
Dimensions
Length - Box to End of Connector | 0.3 |
Details
Color | Blue |
Material - External Strain Relief | ABS Plastic |
Description
Don't throw away your damaged patch cord! Use Quest's patented RJ45 Plug Saver Repair Clips. Just snap onto the broken RJ45 modular plug, and slide forward until it snaps in next to tab base._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Jack, Electric Ivory (HXJ5EEI)
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Maintained On/Maintained On, 1 hp, 15A @ 277V AC (2TL1-3)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Red (XB4BW14B5)
- ABB One Hole Lug Compress Connector, 2/0 AWG (60134)
- REMKE Cord Grip, Alum, 90 deg., 1", .750-.875 (RSR-9314)
- ABB Liquid Tight Connector, 1/2in., 90 deg, Slv (4961AL)
- APPLETON ELECTRIC Cable Connector, 1/2 in., Straight, Silver (2016A2F0505)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Blue (SHC1023ZP)
- RACO Cord Connector, Silver, 1-51/64" L, Steel (3704-2)
- KIPP Cable Screw Hygienic Design M16X1, 5X9, H=21, Sw=20, Stainless Steel Bright, Comp:Tpu (K1453.16150)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG21, Straight, Black (SECP21BA)
- Quest Technology International Cord Grips