Shop All Keyboard and Mouse Trays & Covers
Quest Technology International
Rj45 Plug Saver Repair Clips - 25 Pack, Black
Mfr # NMS-8001
Zoro # G706602475
Sold in multiples of 25 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material - External Strain Relief ABS Plastic
- Length - Box to End of Connector 0.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Technology International
- MFR # NMS-8001
- Zoro # G706602475
- UPC # 80011805558
- Country of Origin Taiwan, Province of China
- Category Keyboard and Mouse Trays & Covers
Dimensions
Length - Box to End of Connector | 0.3 |
Details
Color | Black |
Material - External Strain Relief | ABS Plastic |
Description
Don't throw away your damaged patch cord! Use Quest's patented RJ45 Plug Saver Repair Clips. Just snap onto the broken RJ45 modular plug, and slide forward until it snaps in next to tab base._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 100' Long - Gray (HS369-S100-GRAY)
- SCHNEIDER ELECTRIC Miniature plug-in relay, 6 A, 4 CO, 12 V, 12V DC Coil Volts, 4 C/O (RXM4AB1JD)
- GARDNER BENDER 8" L Heavy Duty Cable Tie PK 100 (46-408)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (NP3630C)
- ABB Liquid Tight Connector, 3/4in., Silver (2930SST)
- SWE-TECH 3C Platinum Tools EZ-RJ45 Cat6 Strain Relief Boots, Clear, 100PK (FWT202036J)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Gray (SHC1043)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3 in., Straight, White (SHC1088)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-1207)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, Straight, Aluminum, 1-5/8 in L, 1/2 in MNPT, Silver, Blue Color Code (SHC1023)
- RACO Liquidtight Connector, 3-1/2", Steel (3414)
- Quest Technology International Keyboard and Mouse Trays & Covers