Shop All Raceway Fittings
Quest Technology International
Right Angle Raceway Accessory - 1/2'', Beige, 12 Pk
Mfr # FRA-31424
Zoro # G606580019
product price: $1.69
/ea
Sold in multiples of 12 for $20.28
$20.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material UL94V-0 Plastic
- Height 2.5
- Width 0.5
- Length 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # FRA-31424
- Zoro # G606580019
- UPC # 87663000231
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 2.5 |
Width | 0.5 |
Length | 2.5 |
Details
Color | Beige |
Material | UL94V-0 Plastic |
Description
Premiere Raceway offers a complete selection of accessories that are designed for their WireHider, Raceway On-A-Roll and Latching Duct systems. These accessories are are made from UL listed UL94V0/5A fire retardent ABS material with UV stabilizer which prevents color fading. Accessories are available as couplers, inside corners, outside corners, right angles, ceiling drops, tees and endcaps for every configutration.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Alum Srvice Pole, Ivory, 10 ft. 2"L, 2.13"W (HBLPP10IGAI)
- BURNDY Mechanicl Conn, Splice, 350 kcmil to 6 AWG (AMS350)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C317)
- HUBBELL WIRING DEVICE-KELLEMS SHORE POWER INLET, 63A 230V 1 PH, SS (HBL363SSX)
- WIREMOLD Tee Fitting, White, Steel (5715WH)
- WIREMOLD External Elbow Fitting, Gray, Aluminum (AL2418)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell 1 Gang Deep Mounting Box - 1-gang - Office White (PT12DBA)
- PANDUIT End Cap, LD Series Raceway, Caps (TGECIW)
- PANDUIT Fitting, Tee, Ld10, Lowv, Ei, PK10 (TF10EI-X)
- WIREMOLD Blank End Fitting, Gray, Aluminum (AL5210B)
- HUBBELL WIRING DEVICE-KELLEMS Adjustable Offset Connector, Ivory, Steel (HBL5786IVA)
- Quest Technology International Raceways