Shop All Raceway Fittings
Quest Technology International
Right Angle Raceway Accessory - 1'', White, 12 Pk
Mfr # FRA-32414
Zoro # G006580008
product price: $2.55
/ea
Sold in multiples of 12 for $30.60
$30.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material UL94V-0 Plastic
- Length 3.5
- Width 1
- Height 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # FRA-32414
- Zoro # G006580008
- UPC # 85924100024
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 3.5 |
Width | 1 |
Height | 3.5 |
Details
Color | White |
Material | UL94V-0 Plastic |
Description
Premiere Raceway offers a complete selection of accessories that are designed for their WireHider, Raceway On-A-Roll and Latching Duct systems. These accessories are are made from UL listed UL94V0/5A fire retardent ABS material with UV stabilizer which prevents color fading. Accessories are available as couplers, inside corners, outside corners, right angles, ceiling drops, tees and endcaps for every configutration.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 9 sec. (TR-50222-14)
- DISCO Mini Blade Fuses 20 Amp Ylw Type ATM PK10 (1738PK10)
- HUBBELL 30A Twist-Lock Receptacle 4P 4W 120/208VAC L18-30R BK (HBL2750)
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, BDA Series 30A, 2 Pole, 347/600V AC, B Curve (BDA260302)
- PANDUIT Fitting, Tee, T70, Wh (T70TWH)
- PANDUIT Backfeed, Gray, PVC, Gray, Backfeeds (T70BFI)
- WIREMOLD WHT 2G MTL Outlet Box (BW32)
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow Cover, White (PT1IE)
- WIREMOLD Radiused Flat Elbow Fitting, Ivory, PVC (5411FO)
- LEGRAND Wire Clip, 40N2 Series, Clips (40N2FWC)
- WIREMOLD Cord Covering Kit, White, Plastic (C210)
- Quest Technology International Raceway Fittings