Shop All Raceway Fittings
Quest Technology International
Right Angle Raceway Accessory - 1-1/2'', White, 12 Pk
Mfr # FRA-33414
Zoro # G206580037
product price: $2.85
/ea
Sold in multiples of 12 for $34.20
$34.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material UL94V-0 Plastic
- Length 4.5
- Width 1.5
- Height 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # FRA-33414
- Zoro # G206580037
- UPC # 87663000249
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 4.5 |
Width | 1.5 |
Height | 4.5 |
Details
Color | White |
Material | UL94V-0 Plastic |
Description
Premiere Raceway offers a complete selection of accessories that are designed for their WireHider, Raceway On-A-Roll and Latching Duct systems. These accessories are are made from UL listed UL94V0/5A fire retardent ABS material with UV stabilizer which prevents color fading. Accessories are available as couplers, inside corners, outside corners, right angles, ceiling drops, tees and endcaps for every configutration.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Pipe Clamp, 1/2 In, Gold, PK10 (V111 1/2Y)
- HUBBELL Boot, Weatherproof, Blk (HBL6024)
- TEMPCO Thermocouple Ext Wire, JX, 24AWG, Str, 100Ft (TCWR-1019)
- LITTELFUSE Semiconductor Fuse, PSR Series, 630A, Very Fast Acting, 1300V AC, Square (PSR072DL0630X)
- PANDUIT Ld5 Low Voltage Coupler Fitting (20 Pack), 20PK (CF5WH-E)
- PANDUIT Plate, Off White, PVC, Plates (T70PIW)
- LEGRAND Cover Clip, Ivory, PVC, 400 Series, Clips (406)
- LEGRAND Connection Cover, Ivory, Steel, Covers (V506)
- WIREMOLD Wire Clip Fitting, Gray, Steel (OFRWC)
- GARDNER BENDER CLIP GRN GROUNDING 8PK (GGC-1508)
- WIREMOLD Duplex Two Gang Cover Fitting, Ivry, Steel (V4047BF)
- Quest Technology International Raceways