Shop All Stereo & Optical Audio Cables
Quest Technology International
Rca(M-M) Dual Stereo Cable, Red/White - 12 Ft
Mfr # VCA-3112
Zoro # G806580192
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 12 ft
- Color Black/Red/White
- Conductor Material PVC Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Technology International
- MFR # VCA-3112
- Zoro # G806580192
- UPC # 80011800538
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Cable Length | 12 ft |
Details
Color | Black/Red/White |
Conductor Material | PVC Jacket |
Description
Quest RCA stereo cables are ideal for making quality audio connections for various media components such as DVD, video games, and audio receivers.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Creative Nomad Jukebox 3 (NOMAD JUKEBOX 3 CREATIVE)
- VICTRON ENERGY Blue Smart IP22 Charger 12/30(1) 120V NEMA 5-15 (BPC123047102)
- GE Remote Control 3 Device (34456)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replaces SOL Transit Shelter Ad Solar Lighting (ML100-12GEL135)
- QUEST TECHNOLOGY INTERNATIONAL Toslink Digital Audio 5.1 Cable - 12 Ft (NFT-1012)
- QUEST TECHNOLOGY INTERNATIONAL 3.5 Stereo (M-M) Cable - 6 Ft (VCA-7106)
- QUEST TECHNOLOGY INTERNATIONAL 6'' Dual RCA (F) To 3.5 Stereo (M) Adapter Cable (VCA-7010)
- MONOPRICE A/V Cable, 3.5mm M/M cable, Black, 6ft (5577)
- BESTLINK NETWARE Stereo(3.5mm)-M/Stereo(2.5mm)-M Speaker/Headset Cable- 1Ft (201419)
- MONOPRICE Audio Cable, 3.5mm, M/F, 25 Ft (650)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Yellow, 3 ft. (HC6AY03)
- Quest Technology International Stereo & Optical Audio Cables