Shop All Stereo & Optical Audio Cables
Quest Technology International
RCA (M-M) Hd Component R-G-B Stereo Cable - 12 Ft
Mfr # VCA-6312
Zoro # G706580605
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 12 ft
- Color Black/Red/Green/Blue
- Conductor Material PVC Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # VCA-6312
- Zoro # G706580605
- UPC # 80011801547
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Cable Length | 12 ft |
Details
Color | Black/Red/Green/Blue |
Conductor Material | PVC Jacket |
Description
Quest Triple RCA Component Video Cables are ideal for making quality audio and video connections for various media components such as DVD, video games and TV set-top boxes utilizing RGB connections.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Acoustic Tube Earpiece and Mic (HKLN4487G)
- MIGHTY MAX BATTERY ML26-12 12V 26AH SLA Sealed Lead Acid Battery for UB122260T 40596 (ML26-127)
- STANLEY Fixed Wall Mount Equipment Shelf, for use with TV Mounts (AS-100)
- MONOPRICE Usb A To Micro B Cable, 6" Black (13919)
- QUEST TECHNOLOGY INTERNATIONAL Toslink Digital Audio 5.1 Cable - 12 Ft (NFT-1012)
- QUEST TECHNOLOGY INTERNATIONAL 3.5 Stereo (M-M) Cable - 6 Ft (VCA-7106)
- QUEST TECHNOLOGY INTERNATIONAL 6'' Dual RCA (F) To 3.5 Stereo (M) Adapter Cable (VCA-7010)
- SANOXY 5.1 USB to 3.5mm Mic Headphone Jack Stereo Headset 3D Sound Card Audio Adapter blue (SANOXY-CABLE126)
- ADD-ON Addon 10Ft Displayport Male To Hdmi Male Black Cable (Requires Dp++) (DISPORT2HDMIMM10F)
- TARAMPS Taramps RCAY1M2F 12 in. 1 Male to 2 Female Connector Inject (RCAY1M2F)
- MONOPRICE A/V Cable, RCA Coaxial M/M, CL2 rated, 35ft (3976)
- Quest Technology International Stereo & Optical Audio Cables