Shop All Stereo & Optical Audio Cables
Quest Technology International
RCA (M-M) Audio/Video Composite Dubbing Cable - 12 Ft
Mfr # VCA-3212
Zoro # G406580585
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 12 ft
- Color Black/Red/White
- Conductor Material PVC Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Technology International
- MFR # VCA-3212
- Zoro # G406580585
- UPC # 80011800542
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Cable Length | 12 ft |
Details
Color | Black/Red/White |
Conductor Material | PVC Jacket |
Description
Quest Triple RCA Composite Cables are ideal for making quality audio and video connections for various media components such as DVD, video games and TV set-top boxes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Battery 1.5 Volt Alkaline Ultralast 100 Pack AA Alkaline Battery (ULA100AAB)
- SPECO TECHNOLOGIES DC Plug To Terminal Block, Female, PK10 (DCPLGBLOK)
- KOSS Double Sided Headset With Mic (CS200i)
- ADESSO Xtream H5U Stereo Multimedia Headset with Mic, Binaural, Black (XTREAMH5U)
- QUEST TECHNOLOGY INTERNATIONAL Toslink Digital Audio 5.1 Cable - 12 Ft (NFT-1012)
- QUEST TECHNOLOGY INTERNATIONAL 3.5 Stereo (M-M) Cable - 6 Ft (VCA-7106)
- QUEST TECHNOLOGY INTERNATIONAL 6'' Dual RCA (M) To 3.5 Stereo (F) Adapter Cable (VCA-7070)
- QUEST TECHNOLOGY INTERNATIONAL 6'' Dual RCA (F) To 3.5 Stereo (M) Adapter Cable (VCA-7010)
- MONOPRICE A/V Cable, 2 RCA M/M, 35ft (2867)
- MONOPRICE Xlr M Toxlr F 16AWG Cable 25 ft. (4754)
- C2G 50Ft 18 Awg Plenum-Rated Bulk Speaker Wire (40535)
- Quest Technology International Stereo & Optical Audio Cables