Shop All Cable Connectors
Quest Technology International
RCA (F-F) Keystone Insert, 75 Ohm - Yellow
Mfr # NIN-1402
Zoro # G806580123
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Cable Connector UL94V-0 Plastic
- Color White/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # NIN-1402
- Zoro # G806580123
- UPC # 80011805022
- Country of Origin China
- Category Cable Connectors
Details
Material - Cable Connector | UL94V-0 Plastic |
Color | White/Yellow |
Description
Quest offers a RCA insert for use in any standard keystone wall plate or patch panel._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Removable Hinge with Quick-Release Latch, Contoured, Type 12, 12.00x10 (A12104DL)
- FLEX-STRUT Wing Connection, 5-Hole, 2-Way (FS-5513 E/G)
- EATON Miniature Circuit Breaker, GHB Series 70A, 3 Pole, 277/480V AC (GHB3070)
- SCHNEIDER ELECTRIC Pilot Light, LED, 120V, 30mm, Chrome, RD (9001KP38LRR9)
- CABLE WHOLESALE Platinum Tools ezEx44-RJ45 Crimp Plugs, 100PK (202044J)
- ZENITH Connector F Coax Rgt Angle Rg6 (VA1001RG6RA)
- WIREMOLD Elbow Inside Nm Ivy (NM7)
- HALEX 100PK38 Cla Connector (05103B)
- HARTING M32 To 1" Npt Adapter (73000005320)
- KLEIN TOOLS Universal F-Compression Connectors RG59 50-Pack (VDV812-618)
- AMPHENOL 973106A16S1P (973106A16S1P)
- Quest Technology International Cord Grips