Shop All Electrical Raceways
Quest Technology International
Raceway On-A-Roll - 3/8'' Low-Profile, White, 50 Ft
Mfr # FWF-38511
Zoro # G606579990
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material UL94V-0 Plastic
- Length 50 ft
- Width 0.38
- Height 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Technology International
- MFR # FWF-38511
- Zoro # G606579990
- UPC # 85924100025
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 50 ft |
Width | 0.38 |
Height | 0.25 |
Details
Color | White |
Material | UL94V-0 Plastic |
Description
Raceway On-A-Roll is ideal for wiring security systems, telecom & datacom, and home theater installations. When pulled out of the box, Raceway On-ARoll is in its flat design, can be cut to exact size, and snaps together into a standard duct shape. The 1/2" and 1" Raceway On-A-Roll system is compatible_x000D_ with the accessory components of the WireHider System. It comes complete with a solvent based curing adhesive tape on the back for secure adhesion to the wall. It is an easy and efficient way to organize and conceal wires or cables of any kind. Packaged in a pizza box style dispenser its cut-to-length efficiency, provides 100% usable raceway.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button Cap, Illuminated, 30mm, Red (9001R7)
- GROTE Weather Pack Connectors, Nylon Doub, PK10 (84-2007)
- SOUTHWIRE Fixture Wire, TFFN, 16 AWG, 500 ft, Beige, Nylon Jacket, PVC Insulation (29753101)
- CAROL Coaxial Cable, RG-6/U, 75 Ohms, Black (C5889.31.01)
- NVENT HOFFMAN Feed-Through Wireway, 10 ft., 4inWx4inH (F44W120)
- KABLE KONTROL Grounding Bolts For Cable Tray (NL8599200)
- NVENT HOFFMAN Feed-Through Wireway, 1 ft., 4inWx4inH (F44W12)
- CARLON FlexPlus ENT Raceway, 10 ft L, PVC, Blue (12005-UPC)
- NVENT HOFFMAN Slip-On Cover Wiring Trough, 4inWx4inH (A4424RT)
- KABLE KONTROL Raidian Connector, EZ (KK-8600002)
- PANDUIT Surface Raceway, 2-PC Latch, LDPH3 Power Rated, Off White, 1 ft (6 PACK) (LDPH3IW6-A)
- Quest Technology International Raceways