Shop All Wire Ducts
Quest Technology International
Raceway Latching Duct - 1-1/2'', White, 6Ft, 20 Pieces Bulk Carton
Mfr # LDR-03612
Zoro # G906579997
product price: $14.89
/ea
Sold in multiples of 20 for $297.80
$297.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material UL94V-0 Plastic
- Length 72
- Slot Height 0.687
- Slot Width 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # LDR-03612
- Zoro # G906579997
- UPC # 87663000421
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 |
Slot Height | 0.687 |
Slot Width | 1.5 |
Details
Color | White |
Material | UL94V-0 Plastic |
Description
The WireHider Latching Duct Raceway System is an economical alternative to many two-piece solutions. It is designed with a flexible living hinge allowing for multiple adds/moves/changes as your wiring requirements change. This Latching Duct system is compatible with the accessory components of the two-piece WireHider System. It comes complete with a solvent based adhesive tape on the back for secure adhesion to the wall. It is easy to install, and it eliminates the need to stock both channel and cover lids as required by most two-piece systems._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Heavy Duty Lugs - 8 Gauge Wire - 1/4" Post - 100-Pack (244234)
- ROMEX 10 AWG 3 Conductor Nonmetallic Building Cable 600V OR (63948421)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438, Mesh (RSR-107-E)
- WIEGMANN N1 HNG CVG WIRE TROUGH 6X6X48 CS, GRY (T6648CH)
- QUEST TECHNOLOGY INTERNATIONAL Raceway Latching Duct - 1'', Beige, 6Ft, 20 Pieces Bulk Carton (LDR-02622)
- QUEST TECHNOLOGY INTERNATIONAL Raceway Latching Duct - 1-1/2'', Beige, 6Ft, 20 Pieces Bulk Carton (LDR-03622)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Light Gray, 0.5" x 0.5" x 1' (6-Pack), Adhesive (G.5X.5LG6-A)
- PANDUIT Wire Duct, Hinging Cover, White, L 6 Ft (HS3X4WH6NM)
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (H4X4LG6)
- PANDUIT Wire Duct, Corner Duct, Gray, 4.40W x 3D (CWD3LG6)
- PANDUIT Wire Duct Cover, Hinging, Gray, L 6 Ft (HC3LG6)
- Quest Technology International Wire Ducts