Shop All Voice & Data Outlets, Boxes, Faceplates
Quest Technology International
Oversized Keystone Wall Plate, Single-Gang - Blank, Brown
Mfr # NFP-5003
Zoro # G106569927
product price: $1.15
/ea
Sold in multiples of 7 for $8.05
$8.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Width 3.1
- Material UL94V-0 Plastic
- Height 4.85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # NFP-5003
- Zoro # G106569927
- UPC # 80011805695
- Country of Origin China
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Width | 3.1 |
Height | 4.85 |
Details
Color | Brown |
Material | UL94V-0 Plastic |
Description
Quest MIDI keystone single-gang wall plates are oversized wall plates (3.1"w x 4.8"h) designed for standard use, as well as for the purpose of hiding mistakes in incorrectly cut mounting holes in the sheetrock. Available in 0, 1, 2, 3, 4 & 6 port versions; are designed for vertical mounting on a wall; and are constructed for use with any standard keystone inserts._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Green 6 AWG Tinned Copper Wire - 250' (112325)
- RACO Electrical Box, 10.3 cu in, Switch Box, 1 Gang, Steel, Rectangular (440)
- NVENT HOFFMAN Pedestal with Legs, 36.00x8.00x8.00, Gray, Steel (AP36L88)
- EATON BUSSMANN Midget Fuse, MDL Series, Time-Delay, 10A, 32V AC, 1kA at 32V AC (BP/MDL-10)
- ADAMAX Old Work Electrical Outlet Box for Residential and Light Commercial Remodel, 1 Gang 14cu In (AG114R)
- LEVITON RJ JACK AND MODULE SRCE MNT BACKBOX WHT 1.45 IN DPTH (42777-1WA)
- MURR ELEKTRONIK MODLINK MSDD DATA INSERT, Blind plate flat single (4000-68000-8900000)
- HUBBELL PREMISE WIRING Surface Housing 2 Port (HSB2W)
- SWE-TECH 3C Recessed Low Voltage Mid-Size Plate w/ Duplex Receptacle, White (FWT45-0071-WH)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 4X (PR4X205EB)
- UNIRISE USA Blank Wall Plate, Single Gang, Ivory (WP-BLANK-IVY)
- Quest Technology International Voice & Data Outlets, Boxes, Faceplates