Shop All Voice & Data Outlets, Boxes, Faceplates
Quest Technology International
Oversized Keystone Wall Plate, Single-Gang - 2 Port, Black
Mfr # NFP-5021
Zoro # G106569934
product price: $1.15
/ea
Sold in multiples of 7 for $8.05
$8.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 3.1
- Material UL94V-0 Plastic
- Height 4.85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # NFP-5021
- Zoro # G106569934
- UPC # 80011805702
- Country of Origin China
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Width | 3.1 |
Height | 4.85 |
Details
Color | Black |
Material | UL94V-0 Plastic |
Description
Quest MIDI keystone single-gang wall plates are oversized wall plates (3.1"w x 4.8"h) designed for standard use, as well as for the purpose of hiding mistakes in incorrectly cut mounting holes in the sheetrock. Available in 0, 1, 2, 3, 4 & 6 port versions; are designed for vertical mounting on a wall; and are constructed for use with any standard keystone inserts._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Octal, 8 Pin, DPDT (8501KPDR12V51)
- GOGREEN GoGreen Power 18/2 SPT-2 9ft 3 Outlet Foot Switch Extension Cord, GG-24510GN - Green (GG-24510GN)
- ZORO SELECT Modular Hose Bridge, 1 Channel, 1.6 ft. (UHB4045)
- HUBBELL Wall Swtch, 2-Pole, 120/277V, 20A, Brn, Toggl (HBL1222L)
- PANDUIT Wall Plate, Single Gang, 2 Ports, Off White (CFPE2IWY)
- HUBBELL PREMISE WIRING Faceplate, 4 Port (IFP14W)
- MONOPRICE WallPlate, Blank, 3 Hole, White (6729)
- HUBBELL PREMISE WIRING Hubbell IFP26OW - Face Plate, Rear-Loading, 6-port Double-Gang, Office White - 6 x Total Number of Socket(s) - 2-gang - Office White (IFP26OW)
- PANDUIT 2-Port, Single Gang, Stainless Steel, (NKF2S)
- ADAMAX New Work Electrical Nail Outlet Box for Residential and Light Commercial Remodel, 1 Gang 18cu In (AG118)
- SWE-TECH 3C Decora Wall Plate Insert, White, 3 Hole for Keystone Jack (FWT302-3D-W)
- Quest Technology International Voice & Data Outlets, Boxes, Faceplates