Shop All Voice & Data Outlets, Boxes, Faceplates
Quest Technology International
Oversized Keystone Wall Plate, Single-Gang - 1 Port, Gray
Mfr # NFP-5010
Zoro # G006569928
Sold in multiples of 7 for $8.05
$8.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Width 3.1
- Material UL94V-0 Plastic
- Height 4.85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Technology International
- MFR # NFP-5010
- Zoro # G006569928
- UPC # 80011805696
- Country of Origin China
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Width | 3.1 |
Height | 4.85 |
Details
Color | Gray |
Material | UL94V-0 Plastic |
Description
Quest MIDI keystone single-gang wall plates are oversized wall plates (3.1"w x 4.8"h) designed for standard use, as well as for the purpose of hiding mistakes in incorrectly cut mounting holes in the sheetrock. Available in 0, 1, 2, 3, 4 & 6 port versions; are designed for vertical mounting on a wall; and are constructed for use with any standard keystone inserts._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Black (XB5AC21)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007C54C)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 15A, SPDT (RIBMH1C)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN31)
- COMMSCOPE Wall Plate, 2 Gang, 8 Port, Ivory (M28L-246)
- VIKING ELECTRONICS VE-5X5 Black Box with Panel (VE-5X5-PNL)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 12/4 (P155EB)
- BALDWIN Reserve Venetian Bronze Faceplates (8BR0320003)
- EATON Ch Pon Flush Cover For Lcs 125a And Belo (CHPX2AF)
- SWE-TECH 3C 1-Gang Recessed Low Voltage Cable Plate, White (FWT45-0001-WH)
- SWE-TECH 3C Decora Wall Plate Insert, White, 4 Keystone Jack (FWT302-4D-W)
- Quest Technology International Voice & Data Outlets, Boxes, Faceplates