Shop All Raceway Fittings
Quest Technology International
Outside Corner Raceway Accessory - 1/2'', White, 12 Pk
Mfr # FOC-51414
Zoro # G906580009
product price: $1.29
/ea
Sold in multiples of 12 for $15.48
$15.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material UL94V-0 Plastic
- Width 0.5
- Length 2.5
- Height 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # FOC-51414
- Zoro # G906580009
- UPC # 87663000199
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 0.5 |
Length | 2.5 |
Height | 2.5 |
Details
Color | White |
Material | UL94V-0 Plastic |
Description
Premiere Raceway offers a complete selection of accessories that are designed for their WireHider, Raceway On-A-Roll and Latching Duct systems. These accessories are are made from UL listed UL94V0/5A fire retardent ABS material with UV stabilizer which prevents color fading. Accessories are available as couplers, inside corners, outside corners, right angles, ceiling drops, tees and endcaps for every configutration.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Duplex 4 Gang Wall Plate (85041)
- MERSEN Open Fuse Block, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (30313)
- FLUKE NETWORKS Punch Down Tool Kit, 110/66 Blade (11291000)
- SQUARE D Meter pak accessory, hub, 1.25in wire size, Series A, rainproof, 3.31in (A125)
- HUBBELL WIRING DEVICE-KELLEMS Single Receptacle Cover, Ivory (HBL3027AEIV)
- WIREMOLD Bracket Fitting, Ivory, PVC (5450)
- LEGRAND Single Round Opening, Gray (G4047AX)
- NVENT HOFFMAN Elbow, 90 deg., Ind, Steel, 4in. H x 4in. L (F44LE9KOKT)
- LEGRAND Distribution Box, Ivory, Steel, Boxes (V5735)
- WIREMOLD Divided Box Fitting, Ivory, Steel (V2444D-2N)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell PremiseTrak PP1 Cable Raceway - Raceway - Office White - 1 Pack (PP1ABC7)
- Quest Technology International Raceways