Shop All Raceway Fittings
Quest Technology International
Outside Corner Raceway Accessory - 1'', White, 12 Pk
Mfr # FOC-52414
Zoro # G406579978
product price: $2.49
/ea
Sold in multiples of 12 for $29.88
$29.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material UL94V-0 Plastic
- Height 3.5
- Width 1
- Length 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # FOC-52414
- Zoro # G406579978
- UPC # 85924100023
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 3.5 |
Width | 1 |
Length | 3.5 |
Details
Color | White |
Material | UL94V-0 Plastic |
Description
Premiere Raceway offers a complete selection of accessories that are designed for their WireHider, Raceway On-A-Roll and Latching Duct systems. These accessories are are made from UL listed UL94V0/5A fire retardent ABS material with UV stabilizer which prevents color fading. Accessories are available as couplers, inside corners, outside corners, right angles, ceiling drops, tees and endcaps for every configutration.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Connector, Flex Ac/Mc, 1-1/4 In Mall Iron (2105)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVM1)
- BURNDY Mechanical Conn, 800 to 300 kcmil, 1 Cond (KA40U2N)
- SQUARE D Panelboard Enclosure/Box Type 1 50H 20W (MH50BE)
- HUBBELL WIRING DEVICE-KELLEMS End Cap, Super Base-Trak(R), Caps (PS3EC)
- WIREMOLD Spray Paint, Buff (WE-S)
- WIREMOLD Bw16 Wiremold T-Fitting-Wh BW16 (7016462)
- PANDUIT Ld10 Low Voltage End Cap Fitting (10 Pack), 10PK (ECF10IG-X)
- HUBBELL WIRING DEVICE-KELLEMS Lighting Fixture Round Box, White (PT12LFB)
- WIREMOLD Toggle Switch Cover Plate, Gray, Aluminum (ALA-N)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell POLYTRAK Single Gang Station Mounting Box - 1-gang - Office White (PDB12LP)
- Quest Technology International Raceway Fittings