Shop All Cable Ties
Quest Technology International
Nylon Plenum Cable Ties - 50 Lbs, Black, 8'', 100Pk
Mfr # NWT-4081
Zoro # G106580120
Sold in multiples of 100 for $8.00
$8.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width - Cable Tie 0.25
- Gear Tie Color Black
- Material ABS Plastic
- Gear Tie Length 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Technology International
- MFR # NWT-4081
- Zoro # G106580120
- UPC # 80011800728
- Country of Origin United States
- Category Cable Ties
Dimensions
Width - Cable Tie | 0.25 |
Gear Tie Length | 8 |
Details
Gear Tie Color | Black |
Material | ABS Plastic |
Description
Nylon Cable Ties are an ideal way of bundling cables during network installations. They are available in standard white and black, and the black cable ties are UV stabilized for outside use. To make installations faster use the Quest cable tie installation tool (# TMI-1015)._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D80S)
- SQUARE D Molded Case Circuit Breaker, HGA Series 150A, 3 Pole, 600V AC (HGA36150)
- EATON BUSSMANN UL Class Fuse, K5 Class, NOS Series, Fast-Acting, 7A, 600V AC, Non-Indicating (NOS-7)
- ALLEN BRADLEY THERMAL 2.3-3.2A AMP OVERLOAD RELAY (193-KB32)
- RETYZ Releasable Cable Tie, Orange, 0.09" W (VRT-S06FO-TA)
- TR INDUSTRIAL MultiPurpose UV Cable Ties, 14, Natural, 100PK (TR88304N)
- SOUTH MAIN HARDWARE 12-in Double Loop Beaded 50-lb, Black, 15 Speciality Tie (222076)
- DISCO Blk Nyln Cable Ties 14" Heavy Duty 120 lb T.S. PK100 (9724PK)
- MIGHTY TIE Cable Ties, 11", UV Black, Light Heavy Duty, PK100 (MT111200C)
- PANDUIT Cable Tie, 20.1"L, Nylon, Black, PK100 (PRT5EH-C30)
- PANDUIT Fir Tree Push Mount Assembly, .25"–.28 (PUM-071-2S-C30)
- Quest Technology International Cable Ties