Shop All Cable Ties
Quest Technology International
Nylon Plenum Cable Ties - 120 Lbs, Natural, 15'', 100Pk
Mfr # NWT-2158
Zoro # G006580367
product price: $0.27
/ea
Sold in multiples of 100 for $27.00
$27.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width - Cable Tie 0.25
- Gear Tie Color Natural
- Material ABS Plastic
- Gear Tie Length 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # NWT-2158
- Zoro # G006580367
- UPC # 80011805764
- Country of Origin United States
- Category Cable Ties
Dimensions
Width - Cable Tie | 0.25 |
Gear Tie Length | 15 |
Details
Gear Tie Color | Natural |
Material | ABS Plastic |
Description
Nylon Cable Ties are an ideal way of bundling cables during network installations. They are available in standard white and black, and the black cable ties are UV stabilized for outside use. To make installations faster use the Quest cable tie installation tool (# TMI-1015)._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Black, 25 ft. (2151)
- DAYTON Hermetically Sealed Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (1EHU3)
- IGUS Cable Carrier, Med, Open, OW5.31In / 135mm (350-115-100-0-1)
- ZORO SELECT Mini Relay, SPST, 30A, 12VDC (5ZMT7)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM2S6-C0)
- SOUTH MAIN HARDWARE 4-in 18-lb, Black, 1000 Standard Nylon Tie (220101)
- KABLE KONTROL Kable Kontrol® 5" Long Screw Mount Cable Ties - 40 Lb Tensile Strength - 100 Pack - UV Black (MHT5-40-Black)
- PANDUIT 4" L Miniature Cable Tie BK PK 100 (BT1M-C0)
- RIP-TIE Reusable Strap, Green, 1"x14", PK10 (HB-14-010-GN)
- QUICKCABLE Cold Weather Ties, 11.25", 50lb., PK100 (502281-100)
- STEEL GRIP CABLETIE 8""75#WHT 1000PK (75S-200-8-NM)
- Quest Technology International Cable Ties