Shop All Cable Ties
Quest Technology International
Nylon Plenum Cable Ties - 120 Lbs, Black, 15'', 100Pk
Mfr # NWT-2151
Zoro # G706580384
Sold in multiples of 100 for $27.00
$27.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width - Cable Tie 0.25
- Gear Tie Color Black
- Material ABS Plastic
- Gear Tie Length 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Technology International
- MFR # NWT-2151
- Zoro # G706580384
- UPC # 80011805763
- Country of Origin United States
- Category Cable Ties
Dimensions
Width - Cable Tie | 0.25 |
Gear Tie Length | 15 |
Details
Gear Tie Color | Black |
Material | ABS Plastic |
Description
Nylon Cable Ties are an ideal way of bundling cables during network installations. They are available in standard white and black, and the black cable ties are UV stabilized for outside use. To make installations faster use the Quest cable tie installation tool (# TMI-1015)._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 11" Inch Long - Natural Nylon - 50 Lbs Tensile Strength - 1000 pc Pack (CT220)
- EATON Thermal Unit, 18.40 to 19.70A (FH48)
- LEVITON Decora 1 Gang Wallplate (84401-40)
- HILLMAN Brass Wire 16Ga 25Ft (50150)
- ADVANCE CABLE TIES 14 120lb Natural/ White Cable Tie 100/BG (AL-14-120-9-C)
- PANDUIT 12.4" L Cable Tie NAT PK 100 (SG300S-C)
- KDAR Cable Ties Camo Assortment 200PK (CAM200)
- VELCRO BRAND 75 ft L Reclosable Fastener Beige (190972)
- PANDUIT Stainless Steel Cable Tie, 17.1"L, PK50 (MLTFC4EH-LP316)
- 3M 9" L Heavy Duty Cable Tie BK PK 500 (CT8BK120-L)
- PANDUIT 4" L Miniature Cable Tie BK PK 1000 (BT1M-M0)
- Quest Technology International Cable Ties