Shop All Cable Supports
Quest Technology International
Nylon Cable Tie Mounts, Natural - 75'' Self Adhesive, 100Pk
Mfr # NWT-9101
Zoro # G106580373
product price: $0.17
/ea
Sold in multiples of 100 for $17.00
$17.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material ABS Plastic
- Width - Cable Tie 0.75
- Gear Tie Color Natural
- Gear Tie Length 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # NWT-9101
- Zoro # G106580373
- UPC # 80011803621
- Country of Origin China
- Category Cable Supports
Dimensions
Width - Cable Tie | 0.75 |
Gear Tie Length | 0.75 |
Details
Material | ABS Plastic |
Gear Tie Color | Natural |
Description
Quest offers Nylon Plenum Tie Mounts_x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 15A, 1 Pole, 120/240V AC (CHF115)
- NVENT HOFFMAN SYSPEND 180-MAX Rotary Base, Black, Aluminum (S1MTBB)
- JONARD TOOLS Fiber Optic Cable Access Kit (TK-105)
- CANTEX Box Adapter, 2-1/2 In Conduit, PVC (5133721)
- MIGHTY TIE Cable Ties, 7", UV Black, Standard Duty, PK100 (MT7500C)
- PANDUIT 7.4" L Cable Tie NAT PK 100 (PLT2S-C)
- TATCO 11 in. Cable Ties - Natural - Clear - 100 Pack (TCO22310)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 9" Inch Long Extra Heavy Duty - Natural Nylon - 250 Lbs Tensile Strength - 100 pc Pack (CT108)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 8" Inch Long - Natural Nylon - 18 Lbs Tensile Strength - 1000 pc Pack (CT295)
- STEEL GRIP CABLETIE 8""75# WHT 100PK (75S-200-8-NC)
- ADVANCED CABLE TIES Stainless Steel Cable Tie (AL-20-100-SS-C)
- Quest Technology International Cable Supports