Shop All Cable Ties
Quest Technology International
Nail Mount - Nylon Plenum Cable Ties, 50 Lbs - Black, 15'', 100Pk
Mfr # NWT-4501
Zoro # G706580377
product price: $0.25
/ea
Sold in multiples of 100 for $25.00
$25.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width - Cable Tie 0.25
- Gear Tie Color Black
- Material ABS Plastic
- Gear Tie Length 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # NWT-4501
- Zoro # G706580377
- UPC # 80011805766
- Country of Origin United States
- Category Cable Ties
Dimensions
Width - Cable Tie | 0.25 |
Gear Tie Length | 15 |
Details
Gear Tie Color | Black |
Material | ABS Plastic |
Description
Nylon Cable Ties are an ideal way of bundling cables during network installations. They are available in standard white and black, and the black cable ties are UV stabilized for outside use. To make installations faster use the Quest cable tie installation tool (# TMI-1015)._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Plug Adapter, 15A, 125V (HBL2271)
- 3M Shrink Tubing, 0.4in ID, Black, 4ft, PK20 (HDT-0400-48"-BLACK-20 PCS)
- MURR ELEKTRONIK M12 FEMALE 0° B CODED SHIELDED WIREABLE SCREW TERM., 5 POLE max. 0.75mm² 6-8mm PROFIBUS (7000-14021-0000000)
- ZORO SELECT Ferrule, Copper, 0.95 in L, PK50 (797UY4)
- RIP-TIE Strap, Heavy Duty, Black, PK10, 1x22" (N-22-G10-BK)
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (G-10-030-BK)
- ADVANCE CABLE TIES 11 50lb UV Black Mounting Hole Cable Tie 100/ BG (AL-11-50-MH-0-C)
- PANDUIT 15.5" L Mountable Heavy Duty Cable Tie NAT PK 50 (BC4LH-S25-L)
- SIMPSON 2 in. RTU Rigid Tie (5607742)
- BESTLINK NETWARE Large Cable Hanger, PK 200 (102261-200)
- KABLE KONTROL Kable Kontrol® Zip Ties - 14" Long - 500 Pc Pk - Purple color - Nylon - 50 Lbs Tensile Strength (CT254CL-PURPLE)
- Quest Technology International Cable Ties