Shop All Cable and Wire Cutters
Quest Technology International
Multi-Gauge Wire Cutter & Stripper - 20-30 Awg
Mfr # TMI-1021
Zoro # G906602527
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6.25
- Color Black/Red
- Handle Material ABS Plastic/Metal
- Jaw Width 1.75
- Height (In.) 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # TMI-1021
- Zoro # G906602527
- UPC # 80011800835
- Country of Origin Taiwan, Province of China
- Category Cable and Wire Cutters
Dimensions
Overall Length | 6.25 |
Jaw Width | 1.75 |
Height (In.) | 0.25 |
Details
Color | Black/Red |
Handle Material | ABS Plastic/Metal |
Description
If you are looking for a wire cutters or strippers, Quest has various styles to chose from that will strip and cut from 10AWG to 30AWG wire.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 15/16 in. X 1 in. Copperhead Carbide Tip Annular Cutter (18130)
- PROTO 1 1/2 in Drive Impact Socket 3 1/2 in Size, Standard Socket, black oxide (J15056)
- WESTWARD 3/8 in Drive Torx(R) Socket Bit Torx(R) T20 Tip, 1 13/16 in L (53YV85)
- OSG Carbide End Mill, 3/8 in. dia, 1 in. Cut L (20423600)
- KLEIN TOOLS 10-1/4 in. Ratcheting Cable Cutter (63060)
- JONARD TOOLS 5-1/2" Cable Ring Cutting Tool (JIC-2060)
- CHANNELLOCK 9-1/2" Cable Cutter, Shear Cut (911)
- FELCO 13" Locoloc® Cable Cutter, Shear Cut (C9)
- DENT FIX EQUIPMENT Spot Weld Cutter TITANIUM COATED8x80mm (DF1780T)
- EATON B-LINE Wire Rope Cutter, For Kwik Wire (TM) (BKCC)
- KNIPEX Cable Shears, 6 1/4" StepCut (95 12 160)
- Quest Technology International Cable and Wire Cutters